Beli gate valve 2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Weissmiller Gate Valve PN16 Cast Iron
    Mulai

    Rp1.599.900

    Weissmiller Gate Valve PN16 Cast Iron
    Deskripsi:
    Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.
    atribut:
    • Body Material: Cast Iron
    • Class: PN16
    • Connection: RF Flange
    • Handle: Handwheel Operation
    • Stem Type: Rising Stem
  2. KZ Resilient Gate Valve NRS
    Mulai

    Rp1.199.900

    KZ Resilient Gate Valve NRS
    atribut:
    • Actuator: Handwheel
    • Body: GGG50
    • Disc: GGG50+EPDM
    • End Standard: PN16 Flanged
    • Pressure (bar): 16
    • Temperature (°C): 80
  3. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  4. TOYO VALVE Gate valve PN16 cast bronze
    Mulai

    Rp439.900

    TOYO VALVE Gate valve PN16 cast bronze
    atribut:
    • Body: Cast Bronze
    • Bonnet/Cap: Cast Bronze
    • Disc/Ball: Cast Bronze
    • Hand Wheel: Aluminium Die-Cast
    • Note: Non-Rising Stem
    • Packing: Aramid Fiber Graphite
    • STEM: Dezincification resistant Brass
  5. Kitz 16K Ductile Iron Gate Valve (16SMS Series) (Katup)
    Mulai

    Rp1.599.900

    Kitz 16K Ductile Iron Gate Valve (16SMS Series) (Katup)
    Deskripsi:
    16K Ductile Iron Gate Valve (16SMS Series) dengan spesifikasi ukuran 1/2 - 2 Inchi adalah katup dari brand KITZ untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material (stem): SUS420J2
    • Material (disk): SCS1
    • Material (bonnet): FCD-S
    • Material (Handle): FCD450-10
    • Material (Gasket): C1100P-O
    • Body Material: FCD-S
    • Class: 16K
    • Connection Method: The screw-shaped
    • Handle Shape: circular
    • Material (Packing): Non-asbestos
    • Shape: straight
    • Valve Type: Gate valve
  6. Onda Gate Valve (Stop Kran)
    14%
    Mulai

    Rp119.900

    Onda Gate Valve (Stop Kran)
    atribut:
    • Material: Brass
  7. VTV Valve Gate Valve PN 16
    Mulai

    Rp2.999.900

    VTV Valve Gate Valve PN 16
    Deskripsi:
    VTV cast Iron gate valveFlange end to PN16Hand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A126 - Cast Iron
  8. Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series)
    Mulai

    Rp20.999.900

    Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series)
    Deskripsi:
    Usable: Dry piping
    atribut:
    • Material (stem): SUS403
    • Material (disk): SUS403
    • Material (bonnet): FCD-S
    • Material (Handle): FCD400-15
    • Body Material: FCD-S
    • Class: 16K
    • Number of bolt holes: 8
  9. Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Mulai

    Rp1.899.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  10. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  11. VTV Valve Gate Valve JIS 10K
    Mulai

    Rp3.399.900

    VTV Valve Gate Valve JIS 10K
    Deskripsi:
    VTV cast Iron gate valveFlange end to JIS 10KHand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A126 - Cast Iron
  12. TOYO VALVE Gate valve PN16 cast iron NRS (inside screw)
    Mulai

    Rp5.199.900

    TOYO VALVE Gate valve PN16 cast iron NRS (inside screw)
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Disc: Cast Iron
    • STEM: Brass
    • Trim: Bronze
  13. Sankyo Gate Valve
    Mulai

    Rp199.900

  14. Weissmiller Gate Valve ANSI 150 SS316
    Mulai

    Rp8.299.900

    Weissmiller Gate Valve ANSI 150 SS316
    Deskripsi:
    Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.
    atribut:
    • Body Material: SS316
    • Bonnet Style: Bolted Bonnet
    • Class: ANSI 150
    • Connection: RF Flange
    • Handle: Handwheel Operation
    • Seat & Wedge Seal Surface Material: 13Cr
    • Wedge Type: Flexible Wedge
  15. Kitz 10K Gate Valve (Flange Type) 10FCLS Series
    Mulai

    Rp8.999.900

  16. MILWAUKEE VALVE Gate Valves
    Mulai

    Rp899.900

    MILWAUKEE VALVE Gate Valves
    Deskripsi:
    Certified for use in potable water applications, these full port shutoff valves can be used fully open or fully closed in water and compressed air applications.
    atribut:
    • UNSPSC: 40141613
    • Handle Type: Hand Wheel
  17. HOOSEKI Siamese Connection (Kopling Siamese)
    Mulai

    Rp3.999.900

    HOOSEKI Siamese Connection (Kopling Siamese)
    atribut:
    • Dimensions (inch): 4x2.5x2.5
Daftar Harga gate valve 2 Terbaru October 2026
Weissmiller Gate Valve PN16 Cast IronRp1.599.900
KZ Resilient Gate Valve NRSRp1.199.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
Non Brand Gate ValveRp189.900
TOYO VALVE Gate valve PN16 cast bronzeRp439.900
Kitz 16K Ductile Iron Gate Valve (16SMS Series) (Katup)Rp1.599.900
Onda Gate Valve (Stop Kran)Rp119.900
VTV Valve Gate Valve PN 16Rp2.999.900
Kitz 125-Type Brass Gate Valve FH SeriesRp319.900
Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series)Rp20.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)